1/2in Dr 1/2in Impact Socket
- Mfr # 463816
- Zoro # G223582076
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 463816
- Zoro #
- G223582076
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1/2 Inch Size 1/2 Inch Drive Thin Wall CR-Mo Steel Durable Design - 463816 Impact Socket SKU: 463816. This 1/2in drive, 1/2in thin wall impact socket is built for professional hand tool kits where clearance and durability matter. The thin wall profile helps reach fasteners in tighter spaces while maintaining a 6-point design for secure engagement. Manufactured from Chromium Molybdenum Alloy Steel, it is engineered for high strength and anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior and strong inner core for long-term service. Key Benefits Thin wall 6-point impact socket fits fasteners in tighter clearances. 1/2in drive with 1/2in size and 38mm overall length. Chromium Molybdenum alloy steel delivers high strength and durability. Matte black oxide coating supports a tough, wear-resistant exterior. Oil-quenched heat treatment improves core strength for heavy-duty use. Permanently stamped size marking speeds identification and tool organization. Designed and made for professional technicians, this thin wall impact socket balances access, strength, and identification features in one compact tool. The durable CR-Mo construction, protective finish, and heat-treated build support consistent performance under repeated impact use while keeping size markings easy to read over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.