Shop GENIUS TOOLS
Create Account
1/2in Dr. 14mm Cr-Mo Thin wall Impact Socket
- Mfr # 443814
- Zoro # G523582622
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443814
- Zoro #
- G523582622
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 14mm Thin Wall 1/2 Inch Drive Chrome Molybdenum CR-Mo Durable Construction - 443814 Impact Socket This 14mm thin wall impact socket is built for 1/2 inch drive impact applications where clearance is limited. The thin wall profile helps access fasteners in tighter areas while maintaining the strength expected from an impact-rated socket. Made from Chromium Molybdenum Alloy Steel (Cr-Mo), it delivers high strength and durability with anti-corrosive properties. The socket is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and strong inner core. Key Benefits 1/2 inch drive, 14mm thin wall profile for tighter access. Compact 38mm overall length supports controlled work in limited spaces. Chromium Molybdenum alloy steel construction delivers high strength and durability. Anti-corrosive properties help resist wear in demanding shop environments. Heat treated through oil quenching for strong core and tough exterior. Matte black oxide coating adds protection and a durable, impact-ready finish. Permanently stamped size marking improves organization and quick identification. Designed to meet or exceed ANSI standards, this impact socket is intended for professional technicians and long-term heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.