Shop GENIUS TOOLS
Create Account
1/2in Dr. 21 mm Swivel Impact Socket
- Mfr # 487921M
- Zoro # G523579813
original price:Â $21.80 , new price: $19.62 , 10 percent off
new price:Â
$
19.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487921M
- Zoro #
- G523579813
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 21mm Semi-Deep Swivel 1/2 Inch Drive Heavy-Duty - 487921M Impact Socket This 21mm semi-deep swivel impact socket is built for demanding fastening work where straight access is limited. The swivel design supports a full range of motion, helping you reach tight or obstructed areas while maintaining the strength expected from a 1/2in drive impact socket. Made from chromium-vanadium steel alloy and finished in a matte black oxide coating, it is engineered for long-term durability and corrosion resistance. Clear, stamped size markings support fast identification during repairs and maintenance. Key Benefits 1/2in drive 21mm swivel impact design supports full range of motion. Semi-deep 80mm length balances access, reach, and control in tight spaces. Chromium-vanadium steel alloy delivers high strength and durable performance. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating improves protection with anti-corrosive properties. Permanently stamped size markings make identification quick and reliable. Meets or exceeds ANSI standards for quality and professional technician use. SKU: 487921M. Designed for professional-grade service work, this swivel impact socket combines durable materials, heat treatment, and a protective finish to stand up to heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.