Shop GENIUS TOOLS
Create Account
1/2in Dr. 12mm (12 pt.) Thin Wall Deep Impact Socket
- Mfr # 448512
- Zoro # G723579712
product price:Â
$
11.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448512
- Zoro #
- G723579712
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 12mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Steel - 448512, Deep Thin-Wall Impact Socket This 12mm deep thin-wall impact socket is built for 1/2in drive impact use where tight clearances demand a slimmer profile. The 12-point design supports fast engagement, while the deep length helps reach recessed fasteners without switching extensions. Constructed from Chromium Molybdenum Alloy Steel, it balances high strength with durability and anti-corrosive properties. The socket is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and strong inner core. Key Benefits Thin-wall deep profile fits tighter clearances without sacrificing impact-rated strength. 12-point opening provides secure engagement and efficient torque transfer on fasteners. 1/2in drive size suits common impact tools and professional shop setups. 85mm overall length reaches recessed fasteners and improves access in confined areas. Chromium Molybdenum Alloy Steel delivers high strength, durability, and corrosion resistance. Heat treated via oil quenching with matte black oxide for lasting performance. Permanently stamped size marking supports quick identification and better tool organization. Genius Tools Impact Socket 12mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Steel - 448512 meets or exceeds ANSI standards and is designed for professional technicians who rely on consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.