Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 1/16in Impact Socket
- Mfr # 665234
- Zoro # G023579900
original price:Â $12.12 , new price: $10.91 , 9 percent off
new price:Â
$
10.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665234
- Zoro #
- G023579900
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/16 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 665234 Impact Socket This 6-point impact socket is built for consistent torque transfer on 1 1/16in fasteners using a 3/4in drive impact tool. Its 54mm (2.13in) overall length supports access and stability while working with high-torque applications. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it is engineered for strength, durability, and anti-corrosive performance. A heat-treated, oil-quenched process and matte black oxide coating create a tough exterior with a strong inner core for long-term professional use. Key Benefits 6-point design grips fasteners securely to help reduce rounding under torque. 3/4in drive size supports heavy-duty impact tools and demanding service work. 1 1/16in socket size suits common large fasteners in professional maintenance. CR-Mo alloy steel construction provides high strength and durable performance. Oil-quenched heat treatment improves core strength for long-life tool reliability. Matte black oxide coating adds corrosion resistance and a tough working surface. Stamped size markings stay readable for quick identification and organization. SKU 665234 meets or exceeds ANSI standards and is designed for professional technicians who expect reliable performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.