Shop GENIUS TOOLS
Create Account
1/2in Dr. 12mm (12pt.) Thin Wall Impact Socket
- Mfr # 453812
- Zoro # G723584228
original price:Â $5.34 , new price: $4.81 , 9 percent off
new price:Â
$
4.81
/ea
Sold in multiples of 2 for
$9.62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 453812
- Zoro #
- G723584228
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 12mm 1/2 Inch Drive 12-Point Thin Wall CR-Mo Steel - 453812 Impact Socket This 12mm, 12-point thin wall impact socket is built for tight-clearance fasteners where a standard impact socket may not fit. The 1/2in drive format and compact 38mm (1.5in) overall length keep the tool controlled and easy to position on the fastener. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating provide a tough exterior and strong inner core for long-term professional use. Key Benefits Thin wall design helps reach fasteners in tighter clearances and confined spaces. 12mm, 12-point profile supports secure engagement for compatible fastener heads. 1/2in drive size integrates with impact tools and standard drive equipment. 38mm (1.5in) overall length offers compact handling in crowded work areas. Chromium Molybdenum Alloy Steel delivers strength, durability, and anti-corrosive properties. Oil-quenched heat treatment and matte black oxide coating for lasting performance. Size is stamped for permanent, fast identification during tool organization. Built for professional technicians, this thin wall impact socket is designed to withstand heavy use while maintaining dependable fit, finish, and identification over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.