Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/16in Impact Socket
- Mfr # 493810
- Zoro # G323581535
product price:Â
$
2.71
/ea
Sold in multiples of 3 for
$8.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 493810
- Zoro #
- G323581535
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 5/16 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 493810 Impact Socket This 5/16in 6-point impact socket is built for controlled, repeatable torque transfer on stubborn fasteners. The 1/2in drive format and compact 38mm (1.5in) overall length help keep access practical while maintaining the strength expected from an impact-rated socket. For fast identification in busy tool storage, the size marking is stamped for permanence. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support a tough exterior and strong inner core for long-term professional use. Key Benefits 6-point impact design supports secure fastener contact and reduces rounding risk. 1/2in drive size fits common impact tools for consistent torque transfer. 38mm (1.5in) overall length balances access and durability in tight areas. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating adds wear resistance for lifetime professional service. Stamped size markings make tool organization faster and identification permanent. SKU: 493810. Designed for professional technicians who need a dependable, impact-ready socket that holds up under heavy use and stays easy to identify in the tool drawer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.