Shop GENIUS TOOLS
Create Account
3/4in Dr. 74mm Impact Socket
- Mfr # 645274
- Zoro # G223579663
product price:Â
$
184.25
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645274
- Zoro #
- G223579663
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 74mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 645274 Impact Socket This 3/4in drive 74mm impact socket is built for high-torque fastening where strength, fit, and long-term durability matter. Manufactured from Chromium Molybdenum Alloy Steel, it delivers the toughness required for professional service while offering anti-corrosive properties for demanding shop environments. With a 90mm (3.54in) overall length, it provides practical reach without sacrificing stability. Permanently stamped size markings support fast identification and cleaner tool organization during repeated, day-to-day use. Key Benefits 3/4in drive 74mm impact socket built for high torque applications. 90mm overall length balances access, control, and leverage in tight spaces. Chromium Molybdenum Alloy Steel construction supports strength and long wear life. Anti-corrosive properties help resist damage from harsh working conditions. Heat treated through oil quenching for durable exterior and strong inner core. Matte black oxide coating adds toughness and helps protect against surface wear. Stamped size markings provide permanent, quick identification for better organization. SKU: 645274. A dependable choice for shops that rely on consistent performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.