Shop GENIUS TOOLS
Create Account
3/4in Dr. 69mm Deep Impact Socket
- Mfr # 649569
- Zoro # G623579720
product price:Â
$
167.95
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649569
- Zoro #
- G623579720
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 69mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649569 Impact Socket This 3/4in drive 69mm deep impact socket is built for high-torque fastening and removal where extra depth is required. The 105mm (4.13in) overall length helps reach deep-seated fasteners while maintaining stable engagement under impact loads. Constructed from Chromium Molybdenum Alloy Steel, it is designed for strength, durability, and anti-corrosive performance. Size markings are stamped for fast identification in the toolbox or on the cart, supporting efficient tool organization in professional environments. Key Benefits 3/4in drive, 69mm deep impact socket for demanding high-torque applications. 105mm overall length helps access deep-seated fasteners with better reach. Chromium Molybdenum Alloy Steel delivers high strength and long service life. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds protection and helps resist corrosion over time. Permanently stamped size markings improve organization and quick identification. Designed for professional technicians, this impact socket is made to hold up under repetitive heavy use. Its CR-Mo construction, heat-treated durability, and clear size identification make it a dependable choice for impact-driven work where consistent fit, strength, and longevity matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.