Shop GENIUS TOOLS
Create Account
1/2in Dr. 12mm Cr-Mo Deep Impact Socket
- Mfr # 447812
- Zoro # G923583953
original price:Â $8.80 , new price: $7.92 , 10 percent off
new price:Â
$
7.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447812
- Zoro #
- G923583953
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 12mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 447812 Deep Impact Socket This 12mm deep impact socket is built for high-torque fastening and removal with a 1/2in drive. The 6-point profile helps maintain a solid grip on fasteners, while the deep length supports access to recessed hardware without changing your workflow. Constructed from Chromium Molybdenum Alloy Steel, it's designed for strength, durability, and anti-corrosive performance. Permanent, stamped size markings improve tool organization and speed up socket selection in busy environments. Key Benefits 12mm 6-point impact design helps reduce slippage and fastener rounding. 1/2in drive fits common impact tools and ratchets for versatile compatibility. Deep 78mm (3.07in) length reaches recessed fasteners more easily. Chrome Molybdenum alloy steel delivers high strength and long service life. Oil-quenched heat treatment supports a tough exterior and strong core. Matte black oxide coating helps resist wear and corrosion over time. Stamped size markings stay readable for quick identification and organization. With professional-grade construction and clear identification, it's a reliable choice for repetitive heavy-use tasks where consistent fit and durability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.