Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 3/16in Cr-Mo Impact Socket
- Mfr # 464038
- Zoro # G323584505
original price:Â $12.05 , new price: $10.85 , 9 percent off
new price:Â
$
10.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 464038
- Zoro #
- G323584505
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 3/16 Inch Size 1/2 Inch Drive High-Strength CR-Mo Steel Durable Design - 464038 Impact Socket This 6-point impact socket is built for consistent torque transfer with a secure fastener grip. The 1 3/16in size and 1/2in drive pairing supports common impact-tool setups while keeping a compact 46mm (1.81in) overall length for controlled access. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength, durability, and anti-corrosive performance. The heat-treated, oil-quenched build and matte black oxide finish add a tough exterior and strong inner core for long-term professional use. Key Benefits 6-point impact design helps reduce fastener rounding under high torque loads. 1/2in drive with 46mm overall length balances access and tool control. Chromium Molybdenum Alloy Steel provides strength, durability, and anti-corrosion properties. Oil-quenched heat treatment supports a tough exterior with a reinforced core. Matte black oxide coating helps resist wear and supports long service life. Permanently stamped size marking improves identification and tool organization in storage. Meets or exceeds ANSI standards for consistent fit and performance expectations. Genius Tools are designed for professional technicians and built for heavy, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.