Shop GENIUS TOOLS
Create Account
3/4in Dr. 30mm Deep Impact Socket
- Mfr # 649530
- Zoro # G823580663
original price:Â $26.57 , new price: $23.91 , 10 percent off
new price:Â
$
23.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649530
- Zoro #
- G823580663
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 30mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649530 Deep Impact Socket This 3/4in drive 30mm deep impact socket is built for demanding fastening work where reach and durability matter. The deep profile helps access recessed nuts and bolts, while the impact-rated construction supports repeated use with impact tools. Manufactured from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. A heat-treatment process using oil quenching, plus a matte black oxide coating, reinforces the exterior and core for long-term, professional-grade performance. Key Benefits 3/4 inch drive, 30mm deep impact design for stubborn fasteners. 90mm overall length reaches deep-seated bolts and recessed hardware. Chromium Molybdenum Alloy Steel delivers high strength and durability. Matte black oxide coating helps resist wear and corrosion over time. Oil-quenched heat treatment supports a tough exterior and strong core. Size permanently stamped for quick identification and better tool organization. Meets or exceeds ANSI standards for consistent professional results. Designed for professional technicians, this impact socket is intended to perform under heavy, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.