Shop GENIUS TOOLS
Create Account
3/8in Dr. 14mm Deep Impact Swivel Socket
- Mfr # 380014MD
- Zoro # G223583165
product price:Â
$
20.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380014MD
- Zoro #
- G223583165
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 14mm Deep Swivel 3/8 Inch Drive Heavy Duty - 380014MD Impact Swivel Socket Built for impact applications where straight access isn't possible, this 3/8in drive 14mm deep swivel impact socket helps maintain contact on fasteners at workable angles. The deep profile supports better reach, while the swivel design improves access in tight, obstructed spaces. Manufactured from chromium-vanadium steel alloy and finished with a matte black oxide coating, it's designed for strength, corrosion resistance, and long-term shop durability. Clear, stamped size markings help keep tool selection fast and organized. Key Benefits Swivel head provides a full range of motion in tight access areas. Deep 14mm profile improves reach on recessed or extended fasteners. 3/8in drive sizing fits compatible impact tools and drive adapters. Chromium-vanadium steel alloy construction supports high strength and durability. Oil-quenched heat treatment enhances core strength for repeated professional use. Matte black oxide finish helps resist corrosion and exterior wear. Stamped size markings stay readable for quick identification and organization. Overall length is 95mm (3.74 inches) for a balanced mix of clearance and control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.