1/2in Dr. 13/16in Hex Head Driver, 60mmL
- Mfr # 466026
- Zoro # G323580798
original price:Â $12.59 , new price: $10.63 , 15 percent off
new price:Â
$
10.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 466026
- Zoro #
- G323580798
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 13/16 Inch Size 1/2 Inch Drive 60mm Length Durable Steel Construction - 466026 Impact Bit Socket SKU: 466026. This 13/16in hex impact bit socket is built for 1/2in drive applications where a secure hex engagement and controlled reach matter. With a 60mm (2.36in) overall length, it fits common setups while keeping the profile compact for everyday service work. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. Heat treatment and a black oxide coating help it stand up to repeated use, and the permanently stamped size marking supports fast identification in a busy tool drawer. Key Benefits 13/16in hex impact bit socket helps reduce slippage with a secure fit. 1/2in drive size matches common ratchets and impact tools in shops. 60mm (2.36in) length balances reach and control in tight access areas. Chromium Molybdenum Alloy Steel provides high strength and long-term durability. Heat-treated body improves toughness for demanding professional technician workloads. Black oxide coating adds wear resistance and helps protect against corrosion. Stamped size markings support quick, permanent identification during tool organization. Designed for professional-grade service, it maintains consistent performance under heavy use while keeping identification and handling straightforward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.