Shop GENIUS TOOLS
Create Account
1/2in Dr. 16mm Plain Slotted Head Driver 76mmL
- Mfr # 4476P16
- Zoro # G723584204
original price:Â $14.02 , new price: $12.62 , 9 percent off
new price:Â
$
12.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4476P16
- Zoro #
- G723584204
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Head Driver 16mm Plain Tip 1/2 Inch Drive 76mm Length Durable Construction - 4476P16 Slotted Impact Bit Socket This 1/2in drive slotted head driver is built as an impact bit socket for 2.5 x 16.0mm slotted/standard fasteners. The 76mm overall length helps balance reach and control, making it practical for everyday professional tool use where consistent fit and durability matter. Made from Chromium Molybdenum Alloy Steel, it is designed for high strength and corrosion resistance. A heat-treated core and matte black oxide finish support long service life, while permanently stamped sizing improves organization and quick identification in a busy tool set. Key Benefits 2.5 x 16.0mm slotted impact bit socket for secure, consistent engagement. 1/2in drive size fits common impact tools and hand-drive applications. 76mm overall length provides reach without sacrificing control in tight areas. Chromium Molybdenum Alloy Steel construction delivers strength and anti-corrosive performance. Oil-quenched heat treatment improves core toughness for long-term professional use. Matte black oxide coating adds exterior durability and helps resist surface wear. Stamped size markings support fast identification and cleaner tool organization. It's a straightforward, durable option for dependable slotted fastener driving in demanding service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.