Shop GENIUS TOOLS
Create Account
1/2in Dr. 13/16in Impact Socket
- Mfr # 493826
- Zoro # G623582003
product price:Â
$
3.94
/ea
Sold in multiples of 2 for
$7.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 493826
- Zoro #
- G623582003
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 13/16 Inch 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 493826 Impact Socket This 13/16in 6-point impact socket is built for demanding fastening and removal work with impact-rated tools. The 1/2in drive size and compact 38mm (1.5in) overall length support access and control in tight spaces while maintaining a secure, torque-focused fit on fasteners. Constructed from a Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties for long-term service. Clear, stamped size markings help keep your socket set organized and easy to identify during daily use. Key Benefits 6-point impact design grips fasteners securely to help reduce rounding. 1/2in drive compatibility supports common impact wrenches and ratchets. 38mm (1.5in) overall length balances access and stability in tight areas. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive protection. Oil-quenched heat treatment boosts core strength for long-term professional use. Matte black oxide coating delivers a tough exterior for heavy-duty service. Stamped size markings make identification and tool organization fast and permanent. The combination of durable materials, heat treatment, and a 6-point profile makes it a reliable choice for professional technicians.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.