1/2in Dr. 5/8in Extra-deep Impact Socket 127mml
- Mfr # 4612720
- Zoro # G123583821
original price:Â $20.60 , new price: $18.54 , 10 percent off
new price:Â
$
18.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4612720
- Zoro #
- G123583821
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 5/8 Inch Extra-Deep 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 4612720 Impact Socket Built for impact use, this 5/8 inch extra-deep, 6-point socket is designed to deliver a secure fit and dependable torque transfer. The 1/2 inch drive size and 127mm (5 inch) overall length help reach fasteners that sit deeper than standard sockets. Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties for long service life. A heat-treated, oil-quenched process and matte black oxide coating support a durable exterior and a strong inner core suited to professional tool demands. Key Benefits 6-point 5/8 inch impact socket helps reduce fastener rounding under load. Extra-deep 127mm (5 inch) length reaches recessed fasteners more easily. 1/2 inch drive size fits common impact wrenches and ratchets. Chrome molybdenum alloy steel delivers high strength for heavy-duty work. Matte black oxide coating supports durability and anti-corrosive performance. Heat treated by oil quenching for a tough exterior and strong core. Permanently stamped size markings speed identification and tool organization. Manufactured to meet or exceed ANSI standards, this socket is intended for long-term professional use and consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.