Shop GENIUS TOOLS
Create Account
1/2in Dr. 13mm 12-pt. Hand Socket
- Mfr # 433813
- Zoro # G723580985
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433813
- Zoro #
- G723580985
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 13mm 1/2 Inch Drive 12-Point High-Strength Chrome Finish - 433813 Hand Socket This 1/2 inch drive, 13mm 12-point hand socket is built for consistent fit and dependable performance in professional toolkits. With an overall length of 38mm (1.5 inches), it suits tight working areas while maintaining the strength expected from shop-grade hand tools. Made from Chromium-vanadium steel alloy and finished with a chrome polished surface, it balances durability with corrosion resistance. Size markings are stamped for permanent identification, supporting faster tool selection and more organized storage. Key Benefits 1/2 inch drive, 13mm 12-point design for secure fastener engagement. 38mm (1.5 inch) overall length supports access in compact spaces. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive material properties help maintain condition in demanding environments. Chrome polished finish resists corrosion and wipes clean after daily use. Stamped size markings enable quick identification and consistent tool organization. Meets or exceeds ANSI standards for quality and dependable performance. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.