Shop GENIUS TOOLS
Create Account
1/4in Dr. 12mm Hand Socket
- Mfr # 222512
- Zoro # G723578739
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 222512
- Zoro #
- G723578739
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 12mm 1/4 Inch Drive Durable Chrome Vanadium Steel - 222512, 12mm 6-point hand socket This 12mm 6-point hand socket is built for consistent fastener engagement with a compact 25mm overall length. The 1/4in drive size fits common ratchets and handles used for precision work and controlled torque in tight spaces. Manufactured from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. A chrome polished finish adds durability and resistance to corrosion, while stamped size markings support faster identification and cleaner tool organization. Key Benefits 12mm 6-point design helps reduce slippage and rounding on fasteners. 1/4in drive size pairs with standard ratchets for controlled, precise turning. 25mm overall length supports access and handling in compact work areas. Chrome vanadium steel alloy provides high strength and long-term durability. Chrome polished finish offers tough, corrosion-resistant surface protection. Permanently stamped size markings enable quick identification and better tool organization. Meets or exceeds ANSI standards for reliable performance expectations. Designed and made for professional technicians, this socket is engineered for repeated, heavy use without compromising fit or finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.