Shop GENIUS TOOLS
Create Account
3/4in Dr. 59mm Deep Hand Socket
- Mfr # 629559
- Zoro # G523583964
product price:Â
$
80.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629559
- Zoro #
- G523583964
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 59mm 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629559 Deep Hand Socket This 3/4in drive, 59mm deep hand socket is built for consistent torque transfer and dependable fitment on fasteners. The deep profile helps reach recessed nuts and bolts, while the clear, stamped size marking supports quick identification in busy tool storage. Made from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance, supporting long-term use in demanding professional environments. Key Benefits 3/4in drive and 59mm size for secure fit and torque delivery. Deep socket profile improves access to recessed fasteners in tight areas. 100mm overall length provides reach while maintaining controlled handling. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive material properties help protect against rust and harsh conditions. Chrome polished finish is tough and resistant to corrosion over time. Stamped size markings enable fast identification and cleaner tool organization. It is a practical choice for maintaining consistent results over a lifetime of heavy use, with durable materials and easy-to-read identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.