Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 11/16in 12-pt Hand Socket
- Mfr # 675254
- Zoro # G223583332
product price:Â
$
18.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675254
- Zoro #
- G223583332
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 11/16 Inch 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 675254 Professional Hand Socket SKU: 675254. This 3/4in drive hand socket in 1 11/16in size features a 12-point profile for confident fastener engagement in professional tool setups. Its 60mm (2.36in) overall length keeps the socket compact while maintaining practical reach and control. Built from Chromium Molybdenum alloy steel, it is designed for high strength and durability with anti-corrosive properties. A chrome polished finish supports corrosion resistance, and permanently stamped size markings help keep your socket set organized and easy to identify. Key Benefits 1 11/16in 12-point socket profile helps reduce slippage on fasteners. 3/4in drive size supports heavy-duty torque transfer in demanding work. 60mm (2.36in) overall length balances access, leverage, and handling. Chromium Molybdenum alloy steel construction provides strength and long service life. Anti-corrosive properties help maintain performance in harsh shop environments. Chrome polished finish improves resistance to corrosion and surface wear. Permanently stamped size marking simplifies quick identification and tool organization. Designed and made for professional technicians, this socket is built to perform through long-term, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.