Shop GENIUS TOOLS
Create Account
1/2in Dr. 13mm Cr-Mo Deep Impact Socket
- Mfr # 447813
- Zoro # G423583293
original price:Â $8.80 , new price: $7.92 , 10 percent off
new price:Â
$
7.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447813
- Zoro #
- G423583293
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 13mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 447813 Impact Socket This 13mm deep impact socket is built for high-torque fastening with impact tools. The 6-point design supports a secure fit on fasteners, helping reduce rounding during demanding service work. Made from Chromium Molybdenum Alloy Steel, it combines strength with anti-corrosive properties. A matte black oxide coating and oil-quenched heat treatment contribute to a durable exterior and a strong core designed for long-term professional use. Key Benefits 13mm 6-point deep impact socket helps reduce fastener rounding under load. 1/2in drive and 78mm overall length add reach in confined spaces. Chromium molybdenum alloy steel delivers high strength for impact applications. Anti-corrosive properties support durability in shop and industrial environments. Heat treated via oil quenching for tough exterior and strong inner core. Matte black oxide coating helps resist wear and supports long service life. Permanently stamped size markings speed identification and improve tool organization. SKU: 447813.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.