Shop GENIUS TOOLS
Create Account
#5 Spline Drive 25mm Impact Socket
- Mfr # 547025
- Zoro # G323583317
product price:Â
$
65.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 547025
- Zoro #
- G323583317
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 25mm Spline, 1/2 Inch Drive, High-Strength CR-Mo Steel - 547025 Impact Socket This 25mm #5 spline drive impact socket is built for high-torque fastening and removal with impact tools. The 1/2 inch drive interface and 70mm overall length provide a practical balance of access and control for professional workflows. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for strength, durability, and anti-corrosive performance. A heat-treated, oil-quenched build and matte black oxide coating support long-term service and consistent fit under demanding use. Key Benefits #5 spline drive, 25mm impact socket design supports high-torque applications. 70mm overall length helps maintain reach and control in tight setups. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in harsh working environments. Oil-quenched heat treatment improves exterior toughness and inner core strength. Matte black oxide finish adds durability and helps protect against surface corrosion. Permanently stamped size markings enable fast identification and better tool organization. SKU: 547025.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.