Shop GENIUS TOOLS
Create Account
3/8in Dr. Impact Driver
- Mfr # 700007
- Zoro # G823583701
original price:Â $32.34 , new price: $29.11 , 9 percent off
new price:Â
$
29.11
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 700007
- Zoro #
- G823583701
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Driver 3/8 Inch Drive Heavy-Duty High-Torque Hand Tool - 700007, Impact Driver Hand Tool This 3/8in drive impact driver is built for controlled, high-torque hand work where fastener movement needs extra force. The 135mm (5.31in) overall length keeps it compact for toolboxes and for working in tighter spaces while maintaining a solid feel in-hand. Constructed from Chromium-vanadium steel alloy, it is designed for high strength and long-term durability with anti-corrosive properties. Clear size stamping supports tool organization and quick identification, helping keep sets consistent and easy to manage. Key Benefits 3/8in drive bit holder keeps bits secured during high-torque hand impacts. 135mm (5.31in) length balances leverage and control for precise handling. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive performance. Detent mechanism supports quick bit installation and removal without fumbling. Knurl body grip improves handling and reduces slipping with hand-applied force. Permanently stamped size markings make identification fast and tool organization easier. Designed for professional technicians and built for repeated heavy use, this impact driver emphasizes reliable bit retention, comfortable grip, and durable construction. Its combination of compact length, stamped identification, and ANSI-aligned build quality supports consistent results in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.