1/4in Dr. 4mm Deep Impact Socket
- Mfr # 215204
- Zoro # G923579215
product price:Â
$
4.33
/ea
Sold in multiples of 2 for
$8.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 215204
- Zoro #
- G923579215
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 4mm 1/4 Inch Drive High Strength Steel - 215204, Deep Impact Socket This 4mm deep impact socket is built for 1/4in drive impact use where consistent fit and durability matter. The 6-point profile is designed to seat securely on fasteners, supporting efficient torque transfer while helping reduce slippage. Constructed from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. A matte black oxide coating and oil-quenched heat treatment contribute to a tough exterior and strong inner core, supporting long-term service in professional toolboxes. Key Benefits 6-point impact design helps reduce rounding and improves fastener engagement. Deep socket profile reaches recessed fasteners more easily in tight assemblies. 1/4in drive with 50mm length balances access, control, and compact handling. Chromium-vanadium steel alloy delivers high strength and anti-corrosive performance. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds durability and helps resist surface wear. Size is stamped for permanent, quick identification during tool organization. SKU: 215204. Designed as a professional-grade impact socket, it's made for dependable performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.