Shop GENIUS TOOLS
Create Account
1/2in Dr. 14mm Stud Remover Socket
- Mfr # 427414
- Zoro # G123583487
original price:Â $17.00 , new price: $15.30 , 10 percent off
new price:Â
$
15.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427414
- Zoro #
- G123583487
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stud Remover Socket 14mm Size 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 427414 Stud Remover Socket This 1/2in drive 14mm stud remover socket is built for controlled removal of stubborn studs using a simple jaw-tightening mechanism. With a 74mm (2.91in) overall length, it fits into common hand-tool setups while keeping the working end compact and stable. Made from chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. Permanently stamped size markings help keep sockets organized and quickly identifiable in a professional tool drawer or mobile cart. Key Benefits 1/2in drive, 14mm stud remover socket designed for dependable stud extraction. 74mm (2.91in) overall length supports access without sacrificing control. Chromium-vanadium steel alloy construction provides strength, durability, and anti-corrosive properties. Stamped size markings offer permanent, fast identification for better tool organization. Rear hex drive nut tightens jaws counter-clockwise for secure stud grip. Meets or exceeds ANSI standards for consistent performance and reliability. Use by placing the socket over the stud and tightening the jaws with the rear hex drive nut until the stud is firmly gripped. Built for professional technicians and long-term heavy use, this socket focuses on durability, clear identification, and straightforward operation for repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.