Shop GENIUS TOOLS
Create Account
3/4in Dr. 55mm Deep Hand Socket
- Mfr # 629555
- Zoro # G423582937
product price:Â
$
68.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629555
- Zoro #
- G423582937
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 55mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629555 Hand Socket This 3/4in drive 55mm deep hand socket is built for consistent fit, controlled torque transfer, and dependable service life in demanding toolboxes. The deep profile and 100mm overall length help reach fasteners where standard sockets may not fully engage. Made from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. A chrome polished finish supports long-term corrosion resistance, while the permanently stamped size marking improves organization and quick identification during repetitive work. Key Benefits 3/4in drive, 55mm deep socket format supports reliable fastener engagement and reach. 100mm overall length helps access recessed or hard-to-reach fasteners more easily. Chromium Molybdenum Alloy Steel construction delivers high strength and durability under load. Anti-corrosive material properties and chrome polished finish help resist corrosion over time. Permanently stamped size marking improves tool organization and faster selection in the shop. Meets or exceeds ANSI standards for consistent quality and performance expectations. SKU 629555 is designed and made for professional technicians, with a focus on durability, clear identification, and standards compliance. The deep design, robust alloy steel construction, and corrosion-resistant finish make it a dependable choice for heavy-use environments where consistent socket performance matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.