Shop GENIUS TOOLS
Create Account
1 in Dr. 2-1/4 in 12-pt Hand Socket
- Mfr # 877072
- Zoro # G225062231
product price:Â
$
46.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 877072
- Zoro #
- G225062231
- UPC #
- 193016865395
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2-1/4 Inch 12-Point 1 Inch Drive High-Strength CR-Mo Steel - 877072 Hand Socket This 2-1/4 inch, 12-point hand socket is built for professional technicians who need reliable fit and consistent strength in heavy-duty service. The 1 inch drive size supports high-torque work, while the 87mm (3.43 inch) overall length keeps handling controlled in demanding setups. Made from Chromium Molybdenum Alloy Steel (CR-Mo), the socket is engineered for durability and anti-corrosive protection. A chrome polished finish adds toughness and corrosion resistance, and the stamped size marking helps keep tool storage fast and accurate. Key Benefits 2-1/4 inch 12-point profile helps reduce slippage on compatible fasteners. 1 inch drive size supports heavy-duty applications requiring higher torque. 87mm (3.43 inch) length balances reach and control during use. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Anti-corrosive properties help maintain performance in tough shop environments. Chrome polished finish is tough and resistant to corrosion over time. Stamped size markings provide permanent identification for quicker tool organization. It's a straightforward, durable choice when you need a clearly marked, corrosion-resistant CR-Mo socket for a 1 inch drive setup.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.