3/8in Dr. 25/32in Hand Socket
- Mfr # 383225
- Zoro # G223579106
product price:Â
$
4.27
/ea
Sold in multiples of 2 for
$8.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 383225
- Zoro #
- G223579106
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 25/32 Inch 3/8 Inch Drive Durable Chrome Vanadium Steel - 383225 Hand Socket SKU: 383225. This 25/32in 6-point hand socket is built for consistent fastener engagement on a 3/8in drive setup. The 32mm (1.26in) overall length keeps the profile compact for controlled work where clearance is limited. Constructed from chromium-vanadium steel alloy and finished with a chrome polished surface, it is designed for strength, durability, and resistance to corrosion. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 6-point 25/32in socket design helps reduce slipping and fastener rounding. 3/8in drive size fits common ratchets and extensions for versatile use. 32mm (1.26in) overall length supports access and control in tight spaces. Chromium-vanadium steel alloy delivers high strength and long-lasting durability. Chrome polished finish provides a tough surface with anti-corrosive properties. Stamped size markings enable fast identification and better socket organization. Made for professional technicians and demanding shop environments, this hand socket is engineered to perform over years of heavy use. Its 6-point geometry, durable alloy construction, and corrosion-resistant finish support dependable fit and service life while keeping size selection straightforward through permanent stamped markings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.