Shop GENIUS TOOLS
Create Account
1/2in Dr. 15/16in Deep Hand Socket
- Mfr # 487830
- Zoro # G723583658
original price:Â $9.89 , new price: $8.90 , 10 percent off
new price:Â
$
8.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487830
- Zoro #
- G723583658
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 15/16 Inch 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 487830 Deep Hand Socket This 15/16 inch deep hand socket (SKU: 487830) is built for 1/2 inch drive ratchets and handles. The 6-point profile helps deliver consistent contact on fasteners, and the deep length supports better access when studs or protruding threads are in the way. Manufactured from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties for long service life. The chrome polished finish adds durability and corrosion resistance, while permanently stamped sizing supports fast identification during tool organization. Key Benefits 15/16 inch 6-point deep socket helps reduce fastener rounding risk. 1/2 inch drive size suits common professional ratchets and breaker bars. 78mm overall length (3.07 inches) improves reach on recessed fasteners. Chrome vanadium steel alloy provides high strength and long-term durability. Anti-corrosive material properties help protect the socket in harsh environments. Chrome polished finish resists corrosion and supports easy wipe-clean maintenance. Stamped size markings stay readable for quick identification and organization. Designed for professional technicians, the construction and finish are intended to hold up over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.