Shop GENIUS TOOLS
Create Account
3/4in Dr. 36mm Deep Hand Socket
- Mfr # 629536
- Zoro # G923581577
original price:Â $26.78 , new price: $24.10 , 10 percent off
new price:Â
$
24.10
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629536
- Zoro #
- G923581577
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 36mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 629536 Hand Socket This 36mm deep hand socket is built for consistent fit and controlled torque on 6-point fasteners. The 3/4in drive size and 90mm (3.54in) overall length help extend reach where standard sockets fall short, while keeping handling straightforward in professional tool setups. Constructed from Chromium Molybdenum alloy steel, it is designed for high strength and long-term durability with anti-corrosive properties. A chrome polished finish supports corrosion resistance and helps the surface stay tougher under repeated heavy use. Key Benefits 36mm 6-point hand socket design helps reduce slippage on fasteners. 3/4in drive size matches heavy-duty ratchets and professional drive tools. Deep 90mm (3.54in) length reaches recessed nuts and extended studs. Chromium Molybdenum alloy steel delivers high strength and durable performance. Anti-corrosive properties plus chrome polished finish help resist corrosion over time. Stamped size markings provide fast, permanent identification during tool organization. SKU 629536 is suited for technicians who need a deep 36mm socket that stays identifiable, resists corrosion, and holds up under regular heavy use. The combination of 6-point engagement, 3/4in drive compatibility, and Chrome Molybdenum construction supports reliable day-to-day service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.