Shop GENIUS TOOLS
Create Account
1/4in Dr. 6mm Hand Socket
- Mfr # 222506
- Zoro # G423579050
product price:Â
$
1.56
/ea
Sold in multiples of 4 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 222506
- Zoro #
- G423579050
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 6mm 1/4 Inch Drive Chrome Vanadium Durable Finish - 222506 Professional Hand Socket This 6mm, 6-point hand socket is built for controlled fastening and consistent fit on compatible fasteners. With a 1/4in drive and a compact 25mm (0.98in) overall length, it suits toolkits where access and precision matter. Made from chromium-vanadium steel alloy and finished in a chrome polished surface, it is designed for high strength and corrosion resistance. Permanent, stamped size markings support quick identification and organized storage across your socket set. Key Benefits 6-point 6mm socket design helps reduce slipping and fastener rounding. 1/4in drive size supports compatibility with common ratchets and handles. Compact 25mm length improves access and control in tight areas. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive properties. Chrome polished finish adds corrosion resistance and a durable, easy-clean surface. Stamped size markings offer fast identification and long-term tool organization. SKU 222506 is designed for professional technicians and built to perform over a lifetime of heavy use. The combination of a 6-point contact profile, corrosion-resistant materials, and clear size identification makes it a reliable choice for consistent results and efficient workflow in demanding tool environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.