Shop GENIUS TOOLS
Create Account
3/8in Dr. 18mm Deep Hand Socket 12-Point
- Mfr # 336318
- Zoro # G923582994
original price:Â $5.03 , new price: $4.53 , 9 percent off
new price:Â
$
4.53
/ea
Sold in multiples of 2 for
$9.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 336318
- Zoro #
- G923582994
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 18mm 3/8 Inch Drive 12-Point High-Strength Chrome Finish - 336318 Deep Hand Socket This 18mm deep hand socket is built for dependable engagement on fasteners with a 3/8in drive. The 12-point opening helps provide a secure fit, while the deep length supports access where additional reach is needed. Made from Chromium-vanadium steel alloy and finished with a chrome polished surface, it is designed for strength, durability, and corrosion resistance. Permanent size stamping supports quick identification during tool organization and day-to-day service work. Key Benefits 18mm 12-point socket profile supports consistent engagement and reduced slippage. 3/8in drive size fits common ratchets and extensions for broad compatibility. Deep 63mm overall length provides added reach without sacrificing control. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish resists corrosion and stands up to heavy, repeated use. Stamped size markings provide quick, permanent identification for faster tool selection. SKU 336318 is a professional-grade socket designed for technicians who need reliable fit, durable construction, and long-term corrosion resistance. Its deep design, 12-point configuration, and clearly stamped markings make it a practical choice for organized toolkits and demanding service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.