Shop GENIUS TOOLS
Create Account
1/2in Dr. 15mm Deep Impact Socket
- Mfr # 417815
- Zoro # G323581085
original price:Â $5.34 , new price: $4.81 , 9 percent off
new price:Â
$
4.81
/ea
Sold in multiples of 2 for
$9.62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 417815
- Zoro #
- G323581085
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 15mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 417815 Professional Impact Socket This 15mm deep impact socket is built for consistent fastening and removal under impact-rated conditions. The 6-point design helps maintain secure contact on fasteners, supporting reliable torque transfer while reducing the chance of rounding. With a 1/2in drive and 78mm (3.07in) overall length, it fits common impact wrench setups where added reach is needed. The matte black oxide finish and heat treatment through oil quenching are designed to deliver a tough exterior with strong core performance for long-term shop use. Key Benefits 15mm, 6-point impact socket profile supports secure grip and torque transfer. 1/2in drive size fits standard impact tools and professional socket systems. Deep length (78mm / 3.07in) reaches fasteners in recessed locations. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Oil-quenched heat treatment improves durability for heavy-duty, repeated impact use. Matte black oxide coating helps resist wear while maintaining a tough exterior. Permanently stamped size marking improves organization and quick identification. Engineered to meet or exceed ANSI standards, this socket is designed for professional technicians who rely on consistent tool performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.