Shop GENIUS TOOLS
Create Account
1/2in Dr. 11 mm (12 pt.) Thin Wall Deep Impact Socket
- Mfr # 448511
- Zoro # G823583510
product price:Â
$
11.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 448511
- Zoro #
- G823583510
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 11mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Steel - 448511 Impact Socket This 11mm deep, thin wall impact socket is built for tight-clearance fastening where a standard wall thickness may not fit. The 12-point profile and deep length help maintain fastener engagement while reaching recessed hardware. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it is engineered for strength and durability in demanding service conditions. An oil-quenched heat treatment and matte black oxide finish support long-term resistance to wear and corrosion, while stamped size markings improve day-to-day organization. Key Benefits Thin wall design improves access in tight clearances and confined spaces. 11mm, 12-point profile supports fastener engagement for impact applications. 1/2in drive size matches common impact tools and shop-standard equipment. Deep socket length (85mm / 3.35in) reaches recessed and extended fasteners. CR-Mo alloy steel delivers high strength, durability, and anti-corrosive properties. Oil-quenched heat treatment enhances core strength with a tough exterior surface. Stamped size markings provide permanent identification for faster tool selection. SKU: 448511. The combination of thin-wall access, deep reach, and durable CR-Mo construction makes it a dependable choice for repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.