Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/2in Cr.-Mo Impact Socket
- Mfr # 363216
- Zoro # G123581568
product price:Â
$
2.71
/ea
Sold in multiples of 3 for
$8.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 363216
- Zoro #
- G123581568
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1/2 Inch Size 3/8 Inch Drive High-Strength CR-Mo Steel Durable Construction - 363216 Impact Socket This 6-point impact socket is built for consistent fastener engagement and dependable torque transfer in demanding service environments. The 3/8 inch drive and 1/2 inch size make it a practical choice for common fastening tasks, while the 30mm (1.18 inches) overall length supports access in tighter spaces. Manufactured from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties for long-term durability. A matte black oxide coating and heat treatment through oil quenching help provide a tough exterior and reinforced core for professional use. Key Benefits 6-point impact socket design helps reduce rounding and improves fastener contact. 3/8 inch drive with 1/2 inch size suits many everyday service needs. 30mm (1.18 inches) overall length supports work in compact areas. Chromium Molybdenum Alloy Steel construction provides strength and anti-corrosive protection. Oil-quenched, heat-treated build enhances core durability for heavy-duty use. Matte black oxide finish adds exterior toughness for impact-rated applications. Permanently stamped size markings speed identification and improve tool organization. SKU: 363216. Designed for professional technicians, it is built to hold up through repeated use while keeping sizing clear and easy to verify.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.