3/4in Dr. 2 13/16in Deep Impact Socket
- Mfr # 669590
- Zoro # G523581397
product price:Â
$
192.26
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 669590
- Zoro #
- G523581397
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 13/16 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty Performance - 669590 Impact Socket This 3/4in drive, 2 13/16in deep impact socket is built for heavy-duty fastening where strength, fit, and repeatable durability matter. Designed for professional technicians, it supports high-torque impact applications while maintaining clear size identification and long-term corrosion resistance. Engineered with Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Heat treatment via oil quenching and a matte black oxide coating help create a tough exterior with a strong inner core for long service life. Key Benefits 3/4in drive deep impact socket handles demanding, high-torque fastening tasks reliably. 2 13/16in size with 110mm overall length reaches deeper fasteners and hardware. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Matte black oxide coating helps resist corrosion in shop and field conditions. Oil-quenched heat treatment supports a tough exterior and strong inner core. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for consistent fit and dependable performance. For technicians who rely on impact tools daily, this socket emphasizes durability, visibility of size markings, and adherence to ANSI expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.