Shop GENIUS TOOLS
Create Account
1/2in Dr. 15mm Impact Socket
- Mfr # 413815
- Zoro # G623582096
product price:Â
$
3.12
/ea
Sold in multiples of 2 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 413815
- Zoro #
- G623582096
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 15mm 1/2 Inch Drive Heavy Duty Chrome Molybdenum Steel - 413815 Impact Socket This 15mm 6-point impact socket is built for consistent fastener engagement under impact use. The 1/2 inch drive size pairs with common impact tools, while the 38mm (1.5 inch) overall length helps maintain control in tighter working areas. Made from Chromium-vanadium Steel Alloy, it balances strength with anti-corrosive properties for demanding environments. A heat-treated, oil-quenched construction and matte black oxide coating support long-term durability and dependable performance over repeated heavy use. Key Benefits 15mm 6-point design grips fasteners securely to help reduce rounding. 1/2 inch drive size fits compatible impact wrenches and drivers. 38mm (1.5 inch) overall length supports access in compact spaces. Chromium-vanadium Steel Alloy provides high strength and anti-corrosive properties. Oil-quenched heat treatment builds a tough exterior with strong inner core. Matte black oxide coating adds wear resistance for repeated impact service. Permanently stamped size marking speeds identification and tool organization. The combination of durable materials, clear size identification, and robust heat treatment supports reliable use across years of heavy shop and field work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.