Shop GENIUS TOOLS
Create Account
3/4in Dr. 22mm Deep Impact Socket
- Mfr # 649522
- Zoro # G123584569
original price:Â $20.21 , new price: $18.19 , 10 percent off
new price:Â
$
18.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649522
- Zoro #
- G123584569
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 22mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649522 Deep Impact Socket This 22mm deep impact socket is built for high-torque fastening where reach and strength matter. The 3/4in drive size and 90mm overall length help access recessed fasteners while maintaining a stable, professional-grade fit. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed for heavy-duty use and long-term durability. Permanently stamped size markings support fast identification during tool changes. Key Benefits 3/4in drive 22mm deep impact socket for high-torque applications. 90mm overall length improves access to recessed or extended fasteners. Chromium Molybdenum alloy steel delivers high strength and durability. Matte black oxide coating helps resist corrosion in demanding environments. Oil-quenched heat treatment provides a tough exterior and strong core. Stamped size markings allow quick, permanent identification in tool sets. Meets or exceeds ANSI standards for dependable professional performance. The combination of CR-Mo construction, heat treatment, and clear markings makes it a reliable choice for daily shop work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.