Shop GENIUS TOOLS
Create Account
3/8in Dr. 7/8in Impact Socket
- Mfr # 393028
- Zoro # G923583472
original price:Â $5.23 , new price: $4.71 , 9 percent off
new price:Â
$
4.71
/ea
Sold in multiples of 2 for
$9.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 393028
- Zoro #
- G923583472
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 7/8 Inch Size 3/8 Inch Drive Heavy Duty Chrome Molybdenum Steel - 393028 Impact Socket This 7/8in 6-point impact socket is built for consistent fastening and removal with a 3/8in drive. The 32mm (1.26in) overall length keeps the profile compact for controlled work where clearance is limited, while still providing dependable engagement on the fastener. For quick identification in a drawer or on the cart, the size is permanently stamped. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support long-term durability in professional use. Key Benefits 6-point 7/8in impact design helps reduce slippage and fastener rounding. 3/8in drive size fits common impact tools for everyday shop tasks. 32mm (1.26in) overall length supports access in tighter working areas. Chrome molybdenum steel construction for strength and heavy-duty durability. Oil-quenched heat treatment improves inner core strength and exterior toughness. Matte black oxide finish adds wear protection and a professional, non-glare surface. Permanently stamped size markings speed selection and improve tool organization. Designed for professional technicians, it's a practical, durable impact socket option for repeated use where reliable fit, clear markings, and robust construction matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.