Shop GENIUS TOOLS
Create Account
1/2in Dr. 31mm Cr-Mo Thin wall Impact Socket
- Mfr # 443831
- Zoro # G723582309
product price:Â
$
13.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443831
- Zoro #
- G723582309
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 31mm Thin Wall 1/2 Inch Drive CR-Mo Steel High Strength - 443831 Impact Socket This 31mm thin wall impact socket is built for high-torque fastening with a 1/2in drive. The thin wall profile helps reach fasteners in tighter clearances while maintaining the strength expected from an impact-rated socket. Constructed from Chromium Molybdenum alloy steel (Cr-Mo), it's engineered for durability, corrosion resistance, and long service life in professional toolboxes. The overall length is 46mm (1.81 inches) for compact handling and storage. Key Benefits 31mm thin wall impact socket design improves access in confined working areas. 1/2in drive interface supports impact wrench use in high-torque applications. Chromium Molybdenum alloy steel delivers high strength and long-term durability. Oil-quenched heat treatment strengthens the core for lifetime professional service. Matte black oxide coating helps resist corrosion and exterior wear. Permanently stamped size markings make identification fast and reliable. Meets or exceeds ANSI standards for performance and safety expectations. With a compact 46mm length, durable Cr-Mo construction, and clear size stamping, this socket supports consistent results in demanding professional environments where tool strength and access both matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.