Shop GENIUS TOOLS
Create Account
1/2in Dr. 15mm Swivel Deep Impact Socket
- Mfr # 480015MD
- Zoro # G623582782
original price:Â $23.91 , new price: $21.52 , 10 percent off
new price:Â
$
21.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480015MD
- Zoro #
- G623582782
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 15mm Deep Swivel 1/2 Inch Drive Heavy Duty - 480015MD Professional Impact Socket This 15mm deep swivel impact socket is built for 1/2in drive impact work where access and angle matter. The swivel design supports a wider working range in tight, hard-to-reach areas, while the deep profile helps reach recessed fasteners without sacrificing control. Constructed from chromium-vanadium steel alloy, it combines strength with anti-corrosive properties for long-term durability. A matte black oxide finish and heat treatment through oil quenching help deliver a tough exterior and a strong inner core for repeated professional use. Key Benefits Deep swivel design provides flexibility and reach in tight, obstructed areas. 1/2in drive and 15mm size suited for heavy-duty impact applications. 97mm overall length delivers added clearance for recessed fasteners. Chromium-vanadium steel alloy offers high strength and corrosion resistance. Heat treated by oil quenching for durable exterior and strong core. Matte black oxide coating helps protect the socket during demanding use. Size markings are permanently stamped for fast identification and organization. Manufactured to meet or exceed ANSI standards, this socket is designed for professional technicians who rely on consistent fit, strength, and long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.