Shop GENIUS TOOLS
Create Account
1/2in Dr. 9/16in Deep Impact Socket
- Mfr # 497818
- Zoro # G123584453
product price:Â
$
4.33
/ea
Sold in multiples of 2 for
$8.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 497818
- Zoro #
- G123584453
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 9/16 Inch 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 497818 Impact Socket This 9/16 inch deep impact socket is built for high-torque fastening and removal with a 1/2 inch drive impact tool. The 6-point profile helps maintain a solid hold on fasteners while delivering strong, consistent torque transfer. Designed for professional technicians and heavy-use environments, it features a heat-treated construction and matte black oxide coating for a tough exterior. Stamped size markings support faster tool selection and better organization on the job. Key Benefits 6-point impact design grips fasteners securely to reduce corner rounding. 1/2 inch drive with 78mm length reaches deeper fasteners more easily. Heat treated through oil quenching for durable exterior and strong inner core. Matte black oxide finish adds toughness and helps resist surface wear. Chromium-vanadium steel alloy supports high strength with anti-corrosive properties. Size is stamped for permanent, quick identification during tool organization. Meets or exceeds ANSI standards for consistent, reliable professional performance. With a deep profile, 6-point engagement, and professional-grade construction, it fits demanding workflows where durability, fast identification, and repeatable performance matter across a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.