Shop GENIUS TOOLS
Create Account
1/2in Dr. 25/32in Cr-Mo Thin wall Impact Socket
- Mfr # 463825
- Zoro # G123582671
original price:Â $6.84 , new price: $6.16 , 9 percent off
new price:Â
$
6.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 463825
- Zoro #
- G123582671
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 25/32 Inch Thin Wall 1/2 Inch Drive CR-Mo Steel Durable Design - 463825 Impact Socket This 1/2 inch drive, 25/32 inch thin wall impact socket is built for high-torque fastening and removal where access is limited. The thin wall profile helps reach tighter clearances while maintaining the strength expected from an impact-rated socket. Made from Chromium Molybdenum Alloy Steel (Cr-Mo), it is engineered for durability and resistance to corrosion. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support long-term professional use. Key Benefits Thin wall design improves access in tight spaces without sacrificing strength. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Oil-quenched heat treatment enhances inner core strength for impact applications. Matte black oxide coating adds a tough exterior and helps resist corrosion. Overall length of 40mm (1.57 inches) improves control in confined areas. Permanently stamped size markings speed identification and tool organization. Meets or exceeds ANSI standards for dependable professional performance. Designed and made for professional technicians, this impact socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.