Shop GENIUS TOOLS
Create Account
3/4in Dr. 49mm Impact Socket
- Mfr # 645249
- Zoro # G123580745
original price:Â $34.52 , new price: $31.07 , 9 percent off
new price:Â
$
31.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645249
- Zoro #
- G123580745
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 49mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 645249 Impact Socket This 49mm impact socket is built for high-torque fastening and removal with a 3/4in drive. Its 65mm (2.56in) overall length provides a compact, controlled profile for impact-rated work where strength and consistent fit matter. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it's designed to resist wear and corrosion while maintaining core toughness. The size is stamped for quick identification and long-term organization in a professional tool set. Key Benefits 3/4in drive, 49mm impact socket built for high-torque applications. 65mm (2.56in) overall length supports access while keeping a compact profile. Chrome molybdenum alloy steel delivers high strength and long service life. Oil-quenched heat treatment improves toughness with durable exterior performance. Matte black oxide coating adds protection and anti-corrosive properties in use. Stamped size markings help permanent identification and faster tool organization. Meets or exceeds ANSI standards for consistent professional-grade quality. SKU: 645249. Built to perform in demanding conditions while staying easy to identify, store, and use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.