1/2in Dr. 16mm(12pt.) Thin Wall Impact Socket
- Mfr # 453816
- Zoro # G223584117
original price:Â $6.47 , new price: $5.82 , 10 percent off
new price:Â
$
5.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 453816
- Zoro #
- G223584117
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 16mm 1/2 Inch Drive Thin Wall 12-Point CR-Mo Steel - 453816 Impact Socket This 16mm thin wall impact socket is built for 1/2 inch drive impact use where clearance is limited. The 12-point profile helps engage fasteners confidently, while the compact 38mm (1.5 inch) overall length supports controlled access in tighter setups. Made from Chromium Molybdenum Alloy Steel (CR-Mo), it's designed for high strength and durability with anti-corrosive properties. A heat-treated, oil-quenched body and matte black oxide coating contribute to a tough exterior and strong inner core suited to repeated professional service. Key Benefits Thin wall 16mm socket improves access in tight-clearance fastening areas. 1/2 inch drive size fits common impact tools and hand ratchets. 12-point design supports fast engagement and consistent fit on compatible fasteners. CR-Mo alloy steel delivers high strength with anti-corrosive properties. Oil-quenched heat treatment builds a durable exterior and strong inner core. Matte black oxide finish helps resist wear in demanding shop conditions. Stamped size markings provide quick, permanent identification during tool organization. Manufactured to meet or exceed ANSI standards, this impact socket is built for professional technicians who need reliable fit, durability, and identification at a glance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.