Shop GENIUS TOOLS
Create Account
3/4in Dr. 47mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655247
- Zoro # G723583146
original price:Â $34.52 , new price: $31.07 , 9 percent off
new price:Â
$
31.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655247
- Zoro #
- G723583146
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 47mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655247 Impact Socket This 47mm thin wall impact socket is built for professional technicians who need strength and access in tight clearances. The 12-point design pairs with a 3/4in drive, and the 63mm (2.48in) overall length supports controlled fitment in demanding service work. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating help deliver a tough exterior and a durable inner core suited to long-term professional use. Key Benefits Thin wall profile helps reach fasteners in tighter clearances without sacrificing strength. 47mm, 12-point configuration supports secure engagement for compatible impact applications. 3/4in drive size with 63mm length fits common heavy-duty tool setups. Chromium Molybdenum Alloy Steel provides high strength, durability, and anti-corrosive properties. Oil-quenched heat treatment improves toughness for long-term professional service performance. Matte black oxide coating adds exterior durability while supporting a strong core. Permanently stamped size markings simplify identification and tool organization in busy shops. SKU: 655247. Built for repeated heavy use, it balances thin wall access with the durable CR-Mo construction required in professional hand tool environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.