Shop GENIUS TOOLS
Create Account
#5 Spline Drive 2 3/16in Impact Socket
- Mfr # 567070
- Zoro # G723584501
product price:Â
$
70.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 567070
- Zoro #
- G723584501
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 3/16 Inch Spline, #5 Drive, Chrome Molybdenum Steel, Heavy Duty - 567070 Impact Socket This 2 3/16 inch #5 spline drive impact socket is built for demanding, high-torque work where strength and consistent fit matter. Manufactured from Chromium Molybdenum Alloy Steel, it combines durability with anti-corrosive properties for long-term service in professional tool setups. With a 95mm (3.74 inch) overall length and permanently stamped size markings, it supports efficient tool identification and organization. The oil-quenched heat treatment and matte black oxide finish add a tough exterior while maintaining strong core performance for repeated impact use. Key Benefits #5 spline drive 2 3/16 inch impact socket for secure engagement under torque. 95mm overall length fits applications requiring added reach and clearance. Chrome molybdenum alloy steel construction supports high strength and durability. Anti-corrosive material properties help resist wear in harsh shop environments. Oil-quenched heat treatment improves toughness for long-term professional use. Matte black oxide coating creates a durable exterior suited to impact work. Permanently stamped size markings simplify fast identification and organization. Designed to meet or exceed ANSI standards, this socket is intended for professional technicians and heavy-use service conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.