Shop GENIUS TOOLS
Create Account
1/2in Dr. 17 x 19mm Flip Impact Socket
- Mfr # 41601719
- Zoro # G123579787
original price:Â $5.93 , new price: $5.34 , 9 percent off
new price:Â
$
5.34
/ea
Sold in multiples of 2 for
$10.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41601719
- Zoro #
- G123579787
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flip Socket 17mm x 19mm Dual Size 1/2 Inch Drive Heavy-Duty Impact Socket - 41601719 Impact Socket This 1/2 inch drive flip impact socket combines 17mm and 19mm sizes in one compact tool for fast size changes during impact work. With an overall length of 65mm (2.56 inches), it balances reach and clearance for common service situations where space is limited. Built from Chromium-vanadium steel alloy and finished with a matte black oxide coating, it is designed for strength, durability, and corrosion resistance. Heat treatment through oil quenching supports a tough exterior with a strong inner core for long-term professional use. Key Benefits Dual-size flip design provides 17mm and 19mm in one impact socket. 1/2 inch drive format matches common impact tools and professional setups. 65mm overall length improves access while staying manageable in tight spaces. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Oil-quenched heat treatment supports durability for repeated heavy-duty impact use. Matte black oxide coating helps protect the surface and improves wear resistance. SKU 41601719 is engineered for technicians who need a dependable impact socket that holds up under daily use. The flip configuration reduces tool changes between two common metric sizes, while the heat-treated construction and protective finish help maintain performance and longevity in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.