Shop GENIUS TOOLS
Create Account
1/2in Dr. 40mm (12pt.) Thin Wall Impact Socket
- Mfr # 453840
- Zoro # G623580795
original price:Â $20.84 , new price: $18.76 , 9 percent off
new price:Â
$
18.76
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 453840
- Zoro #
- G623580795
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 40mm 1/2 Inch Drive 12-Point Thin Wall CR-Mo Steel - 453840 Impact Socket This 40mm thin wall impact socket is built for 1/2in drive impact applications where access is limited and clearances are tight. The 12-point design helps seat securely on compatible fasteners while supporting consistent torque transfer. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it is engineered for high strength and durability, with anti-corrosive properties for long-term service. A matte black oxide finish and heat treatment through oil quenching contribute to a tough exterior and a strong inner core. Key Benefits Thin wall profile helps reach fasteners in tighter clearances and confined areas. 1/2in drive size pairs with common impact tools for professional service work. 40mm, 12-point configuration supports secure engagement and efficient torque transfer. CR-Mo alloy steel construction provides high strength, durability, and anti-corrosive properties. Oil-quenched heat treatment builds a tough exterior with superior inner core strength. Matte black oxide coating improves durability while supporting long-term tool protection. Permanently stamped size markings simplify identification and tool organization in storage. SKU: 453840. Overall length is 55mm (2.17 inches) for a compact, work-ready fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.